| Mounting Holes Length Center to Center | 100 mm |
| Block Width | 66 mm |
| Block Mounting Hole Width | 35 mm |
| Overall Length | 125 mm |
| Block Mounting Hole Length | 100 mm |
| Rated Capacity | 52 kg |
| Tapped Hole Size | M5 x 0.8 |
| Height | 25.000 mm |
| Travel | 75 mm |
| Weight | 0.04 LB |
| Mounting Holes Length Center to Center | 100 mm |
| Block Width | 66 mm |
| Block Mounting Hole Width | 35 mm |
| Overall Length | 125 mm |
| Block Mounting Hole Length | 100 mm |
| Rated Capacity | 52 kg |
| Tapped Hole Size | M5 x 0.8 |
| Height | 25.000 mm |
| Travel | 75 mm |
| Weight | 0.04 LB |