| Block Width | 9.5 mm |
| Travel | 25 mm |
| Rated Capacity | 1 kg |
| Height | 6.000 mm |
| Mounting Holes Length Center to Center | 20 mm |
| Tapped Hole Size | M2 X 0.4 |
| Block Mounting Hole Width | 4 mm |
| Block Mounting Hole Length | 20 mm |
| Overall Length | 32 mm |
| Weight | 0.04 LB |
| Block Width | 9.5 mm |
| Travel | 25 mm |
| Rated Capacity | 1 kg |
| Height | 6.000 mm |
| Mounting Holes Length Center to Center | 20 mm |
| Tapped Hole Size | M2 X 0.4 |
| Block Mounting Hole Width | 4 mm |
| Block Mounting Hole Length | 20 mm |
| Overall Length | 32 mm |
| Weight | 0.04 LB |