| Height | 15.500 mm |
| Travel | 75 mm |
| Block Mounting Hole Width | 15 mm |
| Tapped Hole Size | M4.0 X 0.7 |
| Overall Length | 102 mm |
| Rated Capacity | 11 kg |
| Mounting Holes Length Center to Center | 80 mm |
| Block Width | 38 mm |
| Block Mounting Hole Length | 80 mm |
| Weight | 0.04 LB |
| Height | 15.500 mm |
| Travel | 75 mm |
| Block Mounting Hole Width | 15 mm |
| Tapped Hole Size | M4.0 X 0.7 |
| Overall Length | 102 mm |
| Rated Capacity | 11 kg |
| Mounting Holes Length Center to Center | 80 mm |
| Block Width | 38 mm |
| Block Mounting Hole Length | 80 mm |
| Weight | 0.04 LB |