| Shaft Dia. | 4 mm |
| Travel | 75 mm |
| Base Length | 228.6 mm |
| Style | Knob Style |
| Block Length | 305.05 mm |
| Rated Capacity | 500 kg |
| Overall Length | 378 mm |
| Material | Aluminum |
| Height | 36.500 mm |
| Shaft Length | 36 mm |
| Handle Center Distance | 25 mm |
| Block Width | 101.6 mm |
| Weight | 0.06 LB |

