| Rated Capacity | 650 kg |
| Height | 50.800 mm |
| Shaft Length | 54 mm |
| Handle Center Distance | 38 mm |
| Block Length | 305.05 mm |
| Style | Knob Style |
| Block Width | 152.4 mm |
| Material | Aluminum |
| Base Length | 203.2 mm |
| Travel | 100 mm |
| Overall Length | 390 mm |
| Shaft Dia. | 6 mm |
| Weight | 0.06 LB |

