| Shaft Dia. | 4 mm |
| Height | 25.000 mm |
| Base Length | 50.8 mm |
| Overall Length | 133 mm |
| Style | Shaft Style |
| Block Width | 50.8 mm |
| Block Length | 76.45 mm |
| Handle Center Distance | 25 mm |
| Travel | 25 mm |
| Shaft Length | 35 mm |
| Material | Cast Steel |
| Rated Capacity | 105 kg |
| Weight | 0.06 LB |

