| Height | 31.700 mm |
| Block Width | 76.2 mm |
| Rated Capacity | 235 kg |
| Shaft Dia. | 4 mm |
| Base Length | 101.6 mm |
| Overall Length | 210 mm |
| Travel | 25 mm |
| Shaft Length | 38 mm |
| Handle Center Distance | 25 mm |
| Material | Cast Steel |
| Block Length | 127.25 mm |
| Style | Crank Style |
| Weight | 0.06 LB |

