| Material | Cast Steel |
| Shaft Dia. | 4 mm |
| Handle Center Distance | 25 mm |
| Rated Capacity | 475 kg |
| Shaft Length | 36 mm |
| Travel | 50 mm |
| Overall Length | 316 mm |
| Style | Shaft Style |
| Base Length | 203.2 mm |
| Height | 36.500 mm |
| Block Width | 101.6 mm |
| Block Length | 254.25 mm |
| Weight | 0.06 LB |

