| Seals | None |
| Across Wrench Flats | 32 mm |
| Flange Type | Round |
| Static Load Rating [Max] | 28 kgf |
| Inch/Metric | Metric |
| Bolt Holes | 4 |
| Bolt Hole Width | 16.97 mm |
| Bolt Size | M3 |
| Dynamic Load Rating | 28 kgf |
| Pillow Block Material | Aluminum |
| Overall Length | 24 mm |
| Recommended Shafting Class | L |
| Outside Dia. | 25 mm |
| Bolt Circle Dia. | 15 mm |
| Flange Length | 25 mm |
| Flange Height | 25 mm |
| Seal/Wiper Material | None |
| Self Aligning | No |
| Bolt Hole Length | 16.97 mm |
| Flange Thickness | 5 mm |
| Bearing Type | Ball Bearing |
| Preload | No |
| Shaft Dia. | 8 mm |
| Weight | 0.003 LB |

