| Preload | No |
| Inch/Metric | Metric |
| Overall Length | 30 mm |
| Seal/Wiper Material | None |
| Across Wrench Flats | 42 mm |
| Bolt Circle Dia. | 21 mm |
| Bolt Hole Width | 22.63 mm |
| Seals | None |
| Static Load Rating [Max] | 42 kgf |
| Flange Type | Round |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 12 mm |
| Bolt Hole Length | 22.63 mm |
| Bolt Size | M4 |
| Pillow Block Material | Aluminum |
| Bolt Holes | 4 |
| Self Aligning | No |
| Dynamic Load Rating | 42 kgf |
| Flange Thickness | 6 mm |
| Outside Dia. | 32 mm |
| Flange Height | 32 mm |
| Recommended Shafting Class | L |
| Flange Length | 32 mm |
| Weight | 0.003 LB |

