| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 79 kgf |
| Self Aligning | No |
| Across Wrench Flats | 48 mm |
| Bolt Size | M4 |
| Pillow Block Material | Aluminum |
| Flange Thickness | 6 mm |
| Overall Length | 37 mm |
| Flange Type | Round |
| Seal/Wiper Material | None |
| Seals | None |
| Shaft Dia. | 16 mm |
| Recommended Shafting Class | L |
| Bolt Circle Dia. | 28 mm |
| Bolt Holes | 4 |
| Outside Dia. | 37 mm |
| Preload | No |
| Weight | 0.5 LB |
| EAN or UPC | 698210556327 |

