| Bolt Holes | 4 |
| Flange Thickness | 8 mm |
| Outside Dia. | 50 mm |
| Seal/Wiper Material | None |
| Inch/Metric | Metric |
| Shaft Dia. | 25 mm |
| Self Aligning | No |
| Bolt Circle Dia. | 40 mm |
| Bolt Size | M5 |
| Flange Type | Round |
| Dynamic Load Rating | 100 kgf |
| Pillow Block Material | Aluminum |
| Across Wrench Flats | 62 mm |
| Recommended Shafting Class | L |
| Seals | None |
| Preload | No |
| Bearing Type | Ball Bearing |
| Overall Length | 59 mm |
| Weight | 0.003 LB |

