| Flange Type | Round |
| Preload | No |
| Overall Length | 64 mm |
| Recommended Shafting Class | L |
| Bearing Type | Ball Bearing |
| Self Aligning | No |
| Bolt Size | M6 |
| Shaft Dia. | 30 mm |
| Inch/Metric | Metric |
| Outside Dia. | 58 mm |
| Seal/Wiper Material | None |
| Across Wrench Flats | 74 mm |
| Seals | None |
| Dynamic Load Rating | 100 kgf |
| Flange Thickness | 10 mm |
| Bolt Circle Dia. | 45 mm |
| Bolt Holes | 4 |
| Pillow Block Material | Aluminum |
| Weight | 0.003 LB |

