| Bolt Holes | 4 |
| Preload | No |
| Across Wrench Flats | 42 mm |
| Bearing Type | Ball Bearing |
| Pillow Block Material | Aluminum |
| Self Aligning | No |
| Outside Dia. | 32 mm |
| Flange Thickness | 6 mm |
| Bolt Circle Dia. | 21 mm |
| Inch/Metric | Metric |
| Bolt Size | M4 |
| Flange Type | Square |
| Overall Length | 30 mm |
| Shaft Dia. | 12 mm |
| Dynamic Load Rating | 42 kgf |
| Seal/Wiper Material | None |
| Seals | None |
| Recommended Shafting Class | L |
| Weight | 0.003 LB |

