| Dynamic Load Rating | 21 kgf |
| Shaft Dia. | 6 mm |
| Material | Chrome Steel |
| Inch/Metric | Metric |
| O.D. | 12 mm |
| Length | 19 mm |
| Retaining Ring Groove Width | 1.1 mm |
| Distance Between Retaining Rings | 11.3 mm |
| Retaining Ring Groove Diameter | 11.5 mm |
| Weight | 0.003 LB |
| Dynamic Load Rating | 21 kgf |
| Shaft Dia. | 6 mm |
| Material | Chrome Steel |
| Inch/Metric | Metric |
| O.D. | 12 mm |
| Length | 19 mm |
| Retaining Ring Groove Width | 1.1 mm |
| Distance Between Retaining Rings | 11.3 mm |
| Retaining Ring Groove Diameter | 11.5 mm |
| Weight | 0.003 LB |