| Shaft Dia. | 6 mm |
| Inch/Metric | Metric |
| Length | 19 mm |
| Material | Stainless Steel |
| Distance Between Retaining Rings | 11.3 mm |
| Retaining Ring Groove Width | 1.1 mm |
| Retaining Ring Groove Diameter | 11.5 mm |
| O.D. | 12 mm |
| Dynamic Load Rating | 31 kgf |
| Weight | 0.035 LB |
| EAN or UPC | 698210413217 |

