| Dynamic Load Rating | 38 kgf |
| Distance Between Retaining Rings | 19.4 mm |
| Shaft Dia. | 10 mm |
| O.D. | 19 mm |
| Length | 29 mm |
| Material | 52100 Chrome Steel |
| Retaining Ring Groove Width | 1.3 mm |
| Retaining Ring Groove Diameter | 18 mm |
| Inch/Metric | Metric |
| Weight | 0.003 LB |
| EAN or UPC | 698210413224 |

