| O.D. | 23 mm |
| Distance Between Retaining Rings | 20.4 mm |
| Dynamic Load Rating | 52 kgf |
| Retaining Ring Groove Width | 1.3 mm |
| Shaft Dia. | 13 mm |
| Length | 32 mm |
| Retaining Ring Groove Diameter | 22 mm |
| Inch/Metric | Metric |
| Material | Chrome Steel |
| Weight | 0.003 LB |
| O.D. | 23 mm |
| Distance Between Retaining Rings | 20.4 mm |
| Dynamic Load Rating | 52 kgf |
| Retaining Ring Groove Width | 1.3 mm |
| Shaft Dia. | 13 mm |
| Length | 32 mm |
| Retaining Ring Groove Diameter | 22 mm |
| Inch/Metric | Metric |
| Material | Chrome Steel |
| Weight | 0.003 LB |