| Retaining Ring Groove Diameter | 38 mm |
| Shaft Dia. | 25 mm |
| O.D. | 40 mm |
| Length | 59 mm |
| Material | Chrome Steel |
| Inch/Metric | Metric |
| Dynamic Load Rating | 100 kgf |
| Retaining Ring Groove Width | 1.8 mm |
| Distance Between Retaining Rings | 37.3 mm |
| Weight | 0.003 LB |
| Retaining Ring Groove Diameter | 38 mm |
| Shaft Dia. | 25 mm |
| O.D. | 40 mm |
| Length | 59 mm |
| Material | Chrome Steel |
| Inch/Metric | Metric |
| Dynamic Load Rating | 100 kgf |
| Retaining Ring Groove Width | 1.8 mm |
| Distance Between Retaining Rings | 37.3 mm |
| Weight | 0.003 LB |