| Material | 52100 Chrome Steel |
| Shaft Dia. | 30 mm |
| Retaining Ring Groove Width | 1.8 mm |
| Dynamic Load Rating | 160 kgf |
| Retaining Ring Groove Diameter | 43 mm |
| Inch/Metric | Metric |
| Distance Between Retaining Rings | 40.8 mm |
| O.D. | 45 mm |
| Length | 64 mm |
| Weight | 0.003 LB |
| Material | 52100 Chrome Steel |
| Shaft Dia. | 30 mm |
| Retaining Ring Groove Width | 1.8 mm |
| Dynamic Load Rating | 160 kgf |
| Retaining Ring Groove Diameter | 43 mm |
| Inch/Metric | Metric |
| Distance Between Retaining Rings | 40.8 mm |
| O.D. | 45 mm |
| Length | 64 mm |
| Weight | 0.003 LB |