| Retaining Ring Groove Width | 1.6 mm |
| Inch/Metric | Metric |
| Retaining Ring Groove Diameter | 30.5 mm |
| Material | Chrome Steel |
| Dynamic Load Rating | 90 kgf |
| Distance Between Retaining Rings | 27.3 mm |
| Shaft Dia. | 20 mm |
| O.D. | 32 mm |
| Length | 42 mm |
| Slot Opening - Width | 1.5 mm |
| Weight | 0.0 LB |

