| Overall Length | 20 mm |
| Overall Width | 38 mm |
| Type of Bearing | Adjustable |
| Shaft Dia. | 13 mm |
| Overall Height | 30 mm |
| Length Bolt Center | 12 mm |
| Weight | 0.003 LB |
| Overall Length | 20 mm |
| Overall Width | 38 mm |
| Type of Bearing | Adjustable |
| Shaft Dia. | 13 mm |
| Overall Height | 30 mm |
| Length Bolt Center | 12 mm |
| Weight | 0.003 LB |