| Shaft Dia. | 20 mm |
| Length Bolt Center | 19 mm |
| Type of Bearing | Open |
| Overall Height | 42 mm |
| Overall Length | 27 mm |
| Overall Width | 48 mm |
| Weight | 0.0 LB |
| Shaft Dia. | 20 mm |
| Length Bolt Center | 19 mm |
| Type of Bearing | Open |
| Overall Height | 42 mm |
| Overall Length | 27 mm |
| Overall Width | 48 mm |
| Weight | 0.0 LB |