| Shaft Dia. | 30 mm |
| Overall Length | 74 mm |
| Overall Width | 70 mm |
| Type of Bearing | Adjustable |
| Pillow Block Material | Black Anodized Aluminum |
| Overall Height | 64 mm |
| Length Bolt Center | 30 mm |
| Weight | 0.003 LB |
| Shaft Dia. | 30 mm |
| Overall Length | 74 mm |
| Overall Width | 70 mm |
| Type of Bearing | Adjustable |
| Pillow Block Material | Black Anodized Aluminum |
| Overall Height | 64 mm |
| Length Bolt Center | 30 mm |
| Weight | 0.003 LB |