| Length Bolt Center | 34 mm |
| Type of Bearing | Closed |
| Shaft Dia. | 10 mm |
| Overall Height | 24 mm |
| Overall Length | 43 mm |
| Overall Width | 32 mm |
| Pillow Block Material | Black Anodized Aluminum |
| Weight | 0.0 LB |
| Length Bolt Center | 34 mm |
| Type of Bearing | Closed |
| Shaft Dia. | 10 mm |
| Overall Height | 24 mm |
| Overall Length | 43 mm |
| Overall Width | 32 mm |
| Pillow Block Material | Black Anodized Aluminum |
| Weight | 0.0 LB |