| Bolt Hole Size Dimension | M3 |
| Bolt Hole Spacing | 22 mm |
| Base Height | 5 mm |
| Base Length | 29 mm |
| Height | 29.000 mm |
| Shaft Dia. | 6 mm |
| Base to Center Height of Shaft | 15 mm |
| Weight | 0.0 LB |
| Bolt Hole Size Dimension | M3 |
| Bolt Hole Spacing | 22 mm |
| Base Height | 5 mm |
| Base Length | 29 mm |
| Height | 29.000 mm |
| Shaft Dia. | 6 mm |
| Base to Center Height of Shaft | 15 mm |
| Weight | 0.0 LB |