| Base Height | 5 mm |
| Shaft Dia. | 10 mm |
| Base to Center Height of Shaft | 17 mm |
| Bolt Hole Spacing | 24 mm |
| Bolt Hole Size Dimension | M4 |
| Base Length | 32 mm |
| Height | 33.000 mm |
| Weight | 0.0 LB |
| Base Height | 5 mm |
| Shaft Dia. | 10 mm |
| Base to Center Height of Shaft | 17 mm |
| Bolt Hole Spacing | 24 mm |
| Bolt Hole Size Dimension | M4 |
| Base Length | 32 mm |
| Height | 33.000 mm |
| Weight | 0.0 LB |