| Bolt Hole Size Dimension | M5 |
| Base Length | 38 mm |
| Height | 37.000 mm |
| Base Height | 6 mm |
| Bolt Hole Spacing | 29 mm |
| Shaft Dia. | 13 mm |
| Base to Center Height of Shaft | 19 mm |
| Weight | 0.0 LB |
| Bolt Hole Size Dimension | M5 |
| Base Length | 38 mm |
| Height | 37.000 mm |
| Base Height | 6 mm |
| Bolt Hole Spacing | 29 mm |
| Shaft Dia. | 13 mm |
| Base to Center Height of Shaft | 19 mm |
| Weight | 0.0 LB |