| Base to Center Height of Shaft | 27 mm |
| Height | 48.000 mm |
| Base Length | 48 mm |
| Shaft Dia. | 20 mm |
| Bolt Hole Spacing | 38 mm |
| Bolt Hole Size Dimension | M6 |
| Base Height | 13 mm |
| Weight | 0.0 LB |
| Base to Center Height of Shaft | 27 mm |
| Height | 48.000 mm |
| Base Length | 48 mm |
| Shaft Dia. | 20 mm |
| Bolt Hole Spacing | 38 mm |
| Bolt Hole Size Dimension | M6 |
| Base Height | 13 mm |
| Weight | 0.0 LB |