| Shaft Dia. | 25 mm |
| Base Length | 57 mm |
| Base Height | 16 mm |
| Bolt Hole Size Dimension | M6 |
| Base to Center Height of Shaft | 54 mm |
| Bolt Hole Spacing | 44 mm |
| Height | 78.000 mm |
| Weight | 0.0 LB |
| Shaft Dia. | 25 mm |
| Base Length | 57 mm |
| Base Height | 16 mm |
| Bolt Hole Size Dimension | M6 |
| Base to Center Height of Shaft | 54 mm |
| Bolt Hole Spacing | 44 mm |
| Height | 78.000 mm |
| Weight | 0.0 LB |