| Height | 86.000 mm |
| Bolt Hole Size Dimension | M6 |
| Bolt Hole Spacing | 51 mm |
| Base Height | 19 mm |
| Shaft Dia. | 30 mm |
| Base to Center Height of Shaft | 60 mm |
| Base Length | 64 mm |
| Weight | 0.0 LB |
| Height | 86.000 mm |
| Bolt Hole Size Dimension | M6 |
| Bolt Hole Spacing | 51 mm |
| Base Height | 19 mm |
| Shaft Dia. | 30 mm |
| Base to Center Height of Shaft | 60 mm |
| Base Length | 64 mm |
| Weight | 0.0 LB |