| Length | 20.000 mm |
| Base Width | 38 mm |
| Mounting Holes Length Center to Center | 102 mm |
| Base Height | 5 mm |
| Bolt Size | M4 |
| Shaft Dia. | 13 mm |
| Base to Center Height of Shaft | 28.7 mm |
| Mounting Distance End of Shaft to Hole | 51 mm |
| Weight | 0.002 LB |
| Length | 20.000 mm |
| Base Width | 38 mm |
| Mounting Holes Length Center to Center | 102 mm |
| Base Height | 5 mm |
| Bolt Size | M4 |
| Shaft Dia. | 13 mm |
| Base to Center Height of Shaft | 28.7 mm |
| Mounting Distance End of Shaft to Hole | 51 mm |
| Weight | 0.002 LB |