| Mounting Holes Length Center to Center | 152 mm |
| Base Width | 64 mm |
| Length | 40.000 mm |
| Mounting Distance End of Shaft to Hole | 76 mm |
| Base to Center Height of Shaft | 53.03 mm |
| Bolt Size | M10 |
| Shaft Dia. | 30 mm |
| Base Height | 8 mm |
| Weight | 0.002 LB |
| Mounting Holes Length Center to Center | 152 mm |
| Base Width | 64 mm |
| Length | 40.000 mm |
| Mounting Distance End of Shaft to Hole | 76 mm |
| Base to Center Height of Shaft | 53.03 mm |
| Bolt Size | M10 |
| Shaft Dia. | 30 mm |
| Base Height | 8 mm |
| Weight | 0.002 LB |