| Mounting Holes Length Center to Center | 203 mm |
| Base Width | 76 mm |
| Shaft Dia. | 40 mm |
| Length | 40.000 mm |
| Base Height | 10 mm |
| Bolt Size | M12 |
| Base to Center Height of Shaft | 64.43 mm |
| Mounting Distance End of Shaft to Hole | 101.5 mm |
| Weight | 0.002 LB |
| Mounting Holes Length Center to Center | 203 mm |
| Base Width | 76 mm |
| Shaft Dia. | 40 mm |
| Length | 40.000 mm |
| Base Height | 10 mm |
| Bolt Size | M12 |
| Base to Center Height of Shaft | 64.43 mm |
| Mounting Distance End of Shaft to Hole | 101.5 mm |
| Weight | 0.002 LB |