| Block Length | 101.6 mm |
| Travel | 75 mm |
| Mounting Holes Length Center to Center | 25 mm |
| Height | 15.900 mm |
| Block Width | 38 mm |
| Material | Aluminum (Clear Anodize), Tool Steel |
| Tapped Hole Size | M4 X 0.7 |
| Rated Capacity | 45 kg |
| No. of Tapped Holes in Center Rail | 4 each |
| End to First Mounting Hole | 12.5 mm |
| Weight | 0.02 LB |

