| Overall Length | 11 mm |
| Pillow Block Material | Black Anodized Aluminum |
| Shaft Dia. | 6 mm |
| Dynamic Load Rating | 21 kgf |
| Overall Width | 29 mm |
| Type of Bearing | Closed |
| Overall Height | 21 mm |
| Weight | 0.02 LB |
| Overall Length | 11 mm |
| Pillow Block Material | Black Anodized Aluminum |
| Shaft Dia. | 6 mm |
| Dynamic Load Rating | 21 kgf |
| Overall Width | 29 mm |
| Type of Bearing | Closed |
| Overall Height | 21 mm |
| Weight | 0.02 LB |