| Shaft Dia. | 20 mm |
| Overall Length | 27 mm |
| Length Bolt Center | 19 mm |
| Pillow Block Material | Black Anodized Aluminum |
| Overall Width | 48 mm |
| Overall Height | 42 mm |
| Type of Bearing | Open |
| Dynamic Load Rating | 90 kgf |
| Weight | 0.02 LB |
| Shaft Dia. | 20 mm |
| Overall Length | 27 mm |
| Length Bolt Center | 19 mm |
| Pillow Block Material | Black Anodized Aluminum |
| Overall Width | 48 mm |
| Overall Height | 42 mm |
| Type of Bearing | Open |
| Dynamic Load Rating | 90 kgf |
| Weight | 0.02 LB |