| Block Width | 95 mm |
| Rated Capacity | 1850 kg |
| Travel | 600 mm |
| Material | Aluminum (Clear Anodize), Tool Steel |
| Mounting Holes Length Center to Center | 100 mm |
| End to First Mounting Hole | 50 mm |
| Block Length | 610.1 mm |
| No. of Tapped Holes in Center Rail | 6 each |
| Height | 31.800 mm |
| Tapped Hole Size | M6 X 1.0 |
| Weight | 0.02 LB |

