| Type of Bearing | Open |
| Overall Height | 49 mm |
| Dynamic Load Rating | 100 kgf |
| Shaft Dia. | 25 mm |
| Overall Width | 60 mm |
| Pillow Block Material | Black Anodized Aluminum |
| Overall Length | 69 mm |
| Length Bolt Center | 55 mm |
| Weight | 0.02 LB |
| Type of Bearing | Open |
| Overall Height | 49 mm |
| Dynamic Load Rating | 100 kgf |
| Shaft Dia. | 25 mm |
| Overall Width | 60 mm |
| Pillow Block Material | Black Anodized Aluminum |
| Overall Length | 69 mm |
| Length Bolt Center | 55 mm |
| Weight | 0.02 LB |