- 16.000 mm Bore
- 28.007 mm OD
- 55.000 mm Length
- 50.0 mm Travel
- 137.0 kg Capacity
| Travel | 50 mm |
| Bearing Style | Closed |
| Outside Dia. | 28.007 mm |
| Rated Capacity | 137 kg |
| Use With | LMS-16M-300 |
| Inner Bearing Length | 16 mm |
| Bearing Length | 55 mm |
| Housing Diameter | 27.995 mm |
| Weight | 0.02 LB |

