- 20.000 mm Bore
- 32.010 mm OD
- 50.000 mm Length
- 25.0 mm Travel
- 195.0 kg Capacity
| Travel | 25 mm |
| Outside Dia. | 32.01 mm |
| Rated Capacity | 195 kg |
| Housing Diameter | 31.995 mm |
| Inner Bearing Length | 21 mm |
| Bearing Style | Closed |
| Use With | LMS-20M-300 |
| Bearing Length | 50 mm |
| Weight | 0.02 LB |

