- 20.000 mm Bore
- 32.010 mm OD
- 60.000 mm Length
- 50.0 mm Travel
- 195.0 kg Capacity
| Outside Dia. | 32.01 mm |
| Bearing Style | Closed |
| Inner Bearing Length | 21 mm |
| Housing Diameter | 31.995 mm |
| Bearing Length | 60 mm |
| Travel | 50 mm |
| Rated Capacity | 195 kg |
| Use With | LMS-20M-300 |
| Weight | 0.02 LB |

