- 25.000 mm Bore
- 39.013 mm OD
- 65.000 mm Length
- 50.0 mm Travel
- 243.0 kg Capacity
| Outside Dia. | 39.013 mm |
| Rated Capacity | 243 kg |
| Bearing Style | Closed |
| Housing Diameter | 38.995 mm |
| Inner Bearing Length | 25 mm |
| Bearing Length | 65 mm |
| Travel | 50 mm |
| Use With | LMS-25M-300 |
| Weight | 0.02 LB |

