- 32.000 mm Bore
- 46.013 mm OD
- 75.000 mm Length
- 50.0 mm Travel
- 445.0 kg Capacity
| Travel | 50 mm |
| Bearing Style | Closed |
| Inner Bearing Length | 36 mm |
| Housing Diameter | 45.995 mm |
| Use With | LMS-32M-300 |
| Outside Dia. | 46.013 mm |
| Bearing Length | 75 mm |
| Rated Capacity | 445 kg |
| Weight | 0.02 LB |

