- 40.000 mm Bore
- 55.013 mm OD
- 95.000 mm Length
- 75.0 mm Travel
- 548.0 kg Capacity
| Outside Dia. | 55.013 mm |
| Rated Capacity | 548 kg |
| Housing Diameter | 54.995 mm |
| Inner Bearing Length | 43 mm |
| Bearing Style | Closed |
| Bearing Length | 95 mm |
| Use With | LMS-40M-300 |
| Travel | 75 mm |
| Weight | 0.02 LB |

