- 50.000 mm Bore
- 70.013 mm OD
- 125.000 mm Length
- 100.0 mm Travel
- 952.0 kg Capacity
| Inner Bearing Length | 58.5 mm |
| Bearing Style | Closed |
| Bearing Length | 125 mm |
| Outside Dia. | 70.013 mm |
| Use With | LMS-50M-300 |
| Rated Capacity | 952 kg |
| Travel | 100 mm |
| Housing Diameter | 69.995 mm |
| Weight | 0.02 LB |

