| Tapped Hole Size | M2.0 X 0.4 |
| Block Mounting Hole Width | 5.5 mm |
| Block Width | 14 mm |
| Travel | 25.5 mm |
| Overall Length | 52.3 mm |
| Block Mounting Hole Length | 41.5 mm |
| Rated Capacity | 25 kg |
| Height | 8.000 mm |
| Mounting Holes Length Center to Center | 35 mm |
| Weight | 0.02 LB |
| Tapped Hole Size | M2.0 X 0.4 |
| Block Mounting Hole Width | 5.5 mm |
| Block Width | 14 mm |
| Travel | 25.5 mm |
| Overall Length | 52.3 mm |
| Block Mounting Hole Length | 41.5 mm |
| Rated Capacity | 25 kg |
| Height | 8.000 mm |
| Mounting Holes Length Center to Center | 35 mm |
| Weight | 0.02 LB |