| Height | 13.500 mm |
| Overall Length | 90.4 mm |
| Block Width | 27 mm |
| Block Mounting Hole Width | 11 mm |
| Travel | 50.8 mm |
| Tapped Hole Size | M4.0 X 0.7 |
| Rated Capacity | 102 kg |
| Mounting Holes Length Center to Center | 79.5 mm |
| Block Mounting Hole Length | 82.5 mm |
| Weight | 0.02 LB |
| EAN or UPC | 698210556761 |

