| Block Mounting Hole Width | 32 mm |
| Mounting Holes Length Center to Center | 178 mm |
| Tapped Hole Size | M5 x 0.8 |
| Height | 25.500 mm |
| Block Mounting Hole Length | 152.4 mm |
| Block Width | 66.5 mm |
| Travel | 152.4 mm |
| Overall Length | 228.5 mm |
| Rated Capacity | 320 kg |
| Weight | 0.02 LB |

