| H | 100 mm |
| Mounting Holes Length Center to Center | 50 mm |
| End to First Mounting Hole | 25 mm |
| Height | 19.000 mm |
| No. of Tapped Holes | 12 |
| No. of Tapped Holes in Center Rail | 6 each |
| Travel | 575 mm |
| Mounting Holes Width | 63.96 mm |
| Rated Capacity | 1960 kg |
| Rail Width | 76 mm |
| Wire Length | 50 mm |
| Overall Length | 600 mm |
| Weight | 0.2 LB |

